Motion
87604716

Made in USA
87604716

1/4" Shoulder Diam x 3/4" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Passivated Finish, 3/8" Head Diam
MI ITEM #11708796
MFR #87604716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604716

1/4" Shoulder Diam x 3/4" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Passivated Finish, 3/8" Head Diam
MI ITEM #11708796
MFR #87604716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87604716 87604716 1/4X3/4 10-32TH 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Fastener Standard
    MIL-S-21472; QQ-P-35
  • Finish Coating
    Passivated
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    3/4 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text