Motion
87604930

Made in USA
87604930

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Passivated Finish, 1/4" Head Diam
MI ITEM #11708817
MFR #87604930
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604930

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Passivated Finish, 1/4" Head Diam
MI ITEM #11708817
MFR #87604930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
87604930 87604930 1/8X1/4 4-40THD 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Fastener Standard
    MIL-S-21472; QQ-P-35
  • Finish Coating
    Passivated
  • Hex Key Size
    3/16in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    1/8 in
  • Shoulder Length
    1/4 in
  • Thread Size
    #4-40
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought