Motion
87604948

Made in USA
87604948

1/8" Shoulder Diam x 3/16" Shoulder Length, #4-40 UNC, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Passivated Finish, 1/4" Head Diam
Mi Item #11708818
MFR #87604948
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604948

1/8" Shoulder Diam x 3/16" Shoulder Length, #4-40 UNC, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Passivated Finish, 1/4" Head Diam
Mi Item #11708818
MFR #87604948

Mfr description
87604948 87604948 1/8X3/16 4-40TH 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Shoulder Diameter
    1/8 in
  • Shoulder Length
    3/16 in
  • Thread Size
    #4-40

Details

  • Drive Type
    Slotted
  • Fastener Standard
    MIL-S-21472; QQ-P-35
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)