Motion
87604963

Made in USA
87604963

1/4" Shoulder Diam x 5/8" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Diam
MI ITEM #11708820
MFR #87604963
List Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604963

1/4" Shoulder Diam x 5/8" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Diam
MI ITEM #11708820
MFR #87604963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.88/each for your price

Overview

Mfr description
87604963 87604963 1/4X5/8 10-32TH 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    5/8 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought