Motion
87604971

Made in USA
87604971

1/4" Shoulder Diam x 1/2" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Diam
MI ITEM #11708821
MFR #87604971
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604971

1/4" Shoulder Diam x 1/2" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Diam
MI ITEM #11708821
MFR #87604971

Mfr description
87604971 87604971 1/4X1/2 10-32TH 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    1/2 in
  • Thread Size
    #10-32

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)