Motion
87604989

Made in USA
87604989

1/4" Shoulder Diam x 3/8" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Diam
MI ITEM #11708822
MFR #87604989
List Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604989

1/4" Shoulder Diam x 3/8" Shoulder Length, #10-32 UNF, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Diam
MI ITEM #11708822
MFR #87604989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.68/each for your price

Overview

Mfr description
87604989 87604989 1/4X3/8 10-32TH 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Hex Key Size
    5/32in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    3/8 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought