Motion
87605135

Made in USA
87605135

3/16" Shoulder Diam x 5/16" Shoulder Length, #8-32 UNC, Hex Socket Shoulder Screw;303 Stainless Steel, Passivated Finish, 5/16" Head Diam
MI ITEM #11708832
MFR #87605135
List Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87605135

3/16" Shoulder Diam x 5/16" Shoulder Length, #8-32 UNC, Hex Socket Shoulder Screw;303 Stainless Steel, Passivated Finish, 5/16" Head Diam
MI ITEM #11708832
MFR #87605135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.65/each for your price

Overview

Mfr description
87605135 87605135 3/16 X 5/16 8-32 TH MI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    MIL-S-21472; QQ-P-35
  • Finish Coating
    Passivated
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    5/16 in
  • Thread Size
    #8-32
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought