Motion
87613659

Made in USA
87613659

1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;300 Stainless Steel, TICN Finish, 3/4" Head Diam
MI ITEM #11708889
MFR #87613659
List Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87613659

1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;300 Stainless Steel, TICN Finish, 3/4" Head Diam
MI ITEM #11708889
MFR #87613659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.35/each for your price

Overview

Mfr description
87613659 87613659 1/2 X 1 3/8-16 TH TICN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    TICN
  • Hex Key Size
    3/16in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    1 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought