Motion
87613873

Made in USA
87613873

3/8" Shoulder Diam x 1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Precision Shoulder Screw;4140 Alloy Steel, Black Oxide Finish, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11708911
MFR #87613873
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87613873

3/8" Shoulder Diam x 1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Precision Shoulder Screw;4140 Alloy Steel, Black Oxide Finish, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11708911
MFR #87613873

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
87613873 87613873 3/8 X 1/2 5/16-18 TH A
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    1/4in
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought