Motion
87718193

Made in USA
87718193

5/32" Diam x 2-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11708936
MFR #87718193
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87718193

5/32" Diam x 2-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11708936
MFR #87718193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
87718193 87718193 5/32X2-1/2" ZINC PL HA
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Pin Type
    Hammerlock
  • Diameter
    5/32 in
  • Material
    Steel
  • Length
    2-1/2 in
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought