Motion
87718219

Made in USA
87718219

1/4" Diam x 2-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11708938
MFR #87718219
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87718219

1/4" Diam x 2-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11708938
MFR #87718219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
87718219 87718219 1/4X2-1/2" ZINC PL HAM
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Pin Type
    Hammerlock
  • Diameter
    1/4 in
  • Material
    Steel
  • Length
    2-1/2 in
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought