Motion
87757050

Made in USA
87757050

3/8" Screw, 6/6 Nylon Standard Flat Washer 9.65mm ID x 5/8" OD, 1.57mm Thick
MI ITEM #11708944
MFR #87757050
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87757050

3/8" Screw, 6/6 Nylon Standard Flat Washer 9.65mm ID x 5/8" OD, 1.57mm Thick
MI ITEM #11708944
MFR #87757050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
87757050 87757050 3/8 X .062 THK FLAT WA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0620 in1.57 mm
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter
    0.6250 in5/8 in15.88 in
  • Material Grade
    6/6
  • Inside Diameter
    0.3800 in,9.65 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.015 to 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought