Motion
87907002

Made in USA
87907002

#6 Pan Head Slotted Sheet Metal Screw Steel, 1-3/4" Length Under Head, Grade 2
MI ITEM #11708946
MFR #87907002
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87907002

#6 Pan Head Slotted Sheet Metal Screw Steel, 1-3/4" Length Under Head, Grade 2
MI ITEM #11708946
MFR #87907002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
87907002 87907002 6X 1 3/4L PH SL SELF T
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #6
  • Length Measurement Type
    Length Under Head
  • Length
    1-3/4 in
  • Drive Type
    Slotted
  • Head Type
    Pan
  • Point Type
    Type A
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought