Motion
87914966

Made in USA
87914966

5/16-18 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
MI ITEM #11708972
MFR #87914966
List Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87914966

5/16-18 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
MI ITEM #11708972
MFR #87914966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.45/each for your price

Overview

Mfr description
87914966 87914966 5/16-18X1-1/2 GRADE 5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18 in
  • Length
    1-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1/2 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought