Motion
87915583

Made in USA
87915583

9/16-12 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 13/16" Hex
MI ITEM #11709020
MFR #87915583
List Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87915583

9/16-12 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 13/16" Hex
MI ITEM #11709020
MFR #87915583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.45/each for your price

Overview

Mfr description
87915583 87915583 9/16-12X1 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    1 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    13/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought