Motion
87916888

Made in USA
87916888

1/2-20 UNF, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709097
MFR #87916888
List Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87916888

1/2-20 UNF, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709097
MFR #87916888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.40/each for your price

Overview

Mfr description
87916888 87916888 1/2-20X 3 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-20 in
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    3/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text