Motion
87916961

Made in USA
87916961

1/2-20 UNF, 8" Length Under Head Hex Head Cap Screw;Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709104
MFR #87916961
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87916961

1/2-20 UNF, 8" Length Under Head Hex Head Cap Screw;Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709104
MFR #87916961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
87916961 87916961 1/2-20X 8 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-20 in
  • Length
    8 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    3/4 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text