Motion
88090287

Made in USA
88090287

One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.4375 in Bore, 0.9375 in OD, 0.3750 in Width
MI ITEM #11709165
MFR #88090287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88090287

One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.4375 in Bore, 0.9375 in OD, 0.3750 in Width
MI ITEM #11709165
MFR #88090287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88090287 88090287 7/16 1 PC. ALUM CLAMP-

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.4375 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.9375 in
  • Width
    0.3750 in
  • Material
    Aluminum
  • Style
    One Piece
  • Type
    Clamp Collar
  • Manufacturer Catalog Number
    88090287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text