Overview
Mfr description
88090568 88090568 7/8 1 PC. ALUM CLAMP-T
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter0.8750 in
- ConstructionOne Piece - Split
- Outside Diameter1.6250 in
- Width0.5000 in
- MaterialAluminum
- StyleOne Piece
- TypeClamp Collar
- Manufacturer Catalog Number88090568
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data