Motion
88098272

Made in USA
88098272

4-1/2" Diam Disc Backing Ribbed Backing Pad - Soft Density, 13,000 RPM
MI ITEM #11709169
MFR #88098272
List Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88098272

4-1/2" Diam Disc Backing Ribbed Backing Pad - Soft Density, 13,000 RPM
MI ITEM #11709169
MFR #88098272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.63/each for your price

Overview

Mfr description
88098272 88098272 4-1/2X5/8"-11 FLEXIBLE

Specifications

  • Density Rating
    Soft
  • Max Rpm
    13,000
  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text