Motion
88231477

Made in USA
88231477

1/8" Diam x 2" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
MI ITEM #11709206
MFR #88231477
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88231477

1/8" Diam x 2" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
MI ITEM #11709206
MFR #88231477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
88231477 88231477 1/8X2 416 SS DOWEL PIN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Diameter Tolerance
    0.0002 in
  • End Type
    2 Beveled
  • Hardness
    C 36-42
  • Grade
    416
  • Pin Diameter
    1/8 in
  • Pin Length
    2 in
  • Product Types
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text