Motion
88232061

Made in USA
88232061

5/16" Diam x 2" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
MI ITEM #11709265
MFR #88232061
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88232061

5/16" Diam x 2" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
MI ITEM #11709265
MFR #88232061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
88232061 88232061 5/16X2 416 SS DOWEL PI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Diameter Tolerance
    0.0002 in
  • End Type
    2 Beveled
  • Hardness
    C 36-42
  • Grade
    416
  • Pin Diameter
    5/16 in
  • Pin Length
    2 in
  • Product Types
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text