Motion
88341805

Made in USA
88341805

88341805 88341805 16"A/5 6OZ BLKSMT.HAMM
MI ITEM #11709293
MFR #88341805
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341805

88341805 88341805 16"A/5 6OZ BLKSMT.HAMM
MI ITEM #11709293
MFR #88341805

Mfr description
88341805 88341805 16"A/5 6OZ BLKSMT.HAMM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Compatible Head Weight Range
    56 oz
  • Eye Length
    1-1/4 in
  • Eye Width
    1 in
  • Hammer Weight Range
    56 oz
  • Length
    16 in
  • Overall Length
    16.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Minimum Load Capacity
    56.00
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)