Motion
88341813

Made in USA
88341813

88341813 88341813 18"A BLCKSMTH.HAMMER W
MI ITEM #11709294
MFR #88341813
Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341813

88341813 88341813 18"A BLCKSMTH.HAMMER W
MI ITEM #11709294
MFR #88341813

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.45/each

Specifications

Dimensions

  • Compatible Head Weight Range
    56 oz
  • Eye Length
    1-1/4 in
  • Eye Width
    1 in
  • Hammer Weight Range
    56 oz
  • Length
    18 in
  • Overall Length
    18.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Minimum Load Capacity
    56.00
  • PSC Code
    5120

Overview

Mfr description
88341813 88341813 18"A BLCKSMTH.HAMMER W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought