Motion
88341870

Made in USA
88341870

88341870 88341870 36" RAILRD/CLAY PICK W
MI ITEM #11709295
MFR #88341870
Price$58.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341870

88341870 88341870 36" RAILRD/CLAY PICK W
MI ITEM #11709295
MFR #88341870

Mfr description
88341870 88341870 36" RAILRD/CLAY PICK W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.60/each

Specifications

Dimensions

  • Compatible Head Weight Range
    5 lb
  • Eye Length
    3 in
  • Eye Width
    2 in
  • Hammer Weight Range
    5 lb
  • Length
    36 in
  • Overall Length
    36.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Minimum Load Capacity
    5.00
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)