Motion
88341912

Made in USA
88341912

88341912 88341912 14"A BALL PEIN/RIVET W
MI ITEM #11709297
MFR #88341912
Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341912

88341912 88341912 14"A BALL PEIN/RIVET W
MI ITEM #11709297
MFR #88341912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.35/each

Specifications

Dimensions

  • Compatible Head Weight Range
    16 to 20 oz
  • Eye Length
    15/16 in
  • Eye Width
    17/32 in
  • Hammer Weight Range
    16 - 20 oz
  • Length
    14 in
  • Overall Length
    14.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    20.00
  • Minimum Load Capacity
    16.00
  • PSC Code
    5120

Overview

Mfr description
88341912 88341912 14"A BALL PEIN/RIVET W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought