Motion
88341920

Made in USA
88341920

88341920 88341920 16"A BALL PEIN/RIVET W
MI ITEM #11709298
MFR #88341920
Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341920

88341920 88341920 16"A BALL PEIN/RIVET W
MI ITEM #11709298
MFR #88341920

Mfr description
88341920 88341920 16"A BALL PEIN/RIVET W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.25/each

Specifications

Dimensions

  • Compatible Head Weight Range
    24 to 48 oz
  • Eye Length
    1-1/16 in
  • Eye Width
    19/32 in
  • Hammer Weight Range
    24 - 28 oz
  • Length
    16 in
  • Overall Length
    16.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    28.00
  • Minimum Load Capacity
    24.00
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)