Motion
88341979

Made in USA
88341979

88341979 88341979 14" A SLEDGE HAMMER WO
MI ITEM #11709300
MFR #88341979
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341979

88341979 88341979 14" A SLEDGE HAMMER WO
MI ITEM #11709300
MFR #88341979

Mfr description
88341979 88341979 14" A SLEDGE HAMMER WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Compatible Head Weight Range
    24 to 32 oz
  • Eye Length
    7/8 in
  • Eye Width
    5/8 in
  • Hammer Weight Range
    24 - 32 oz
  • Length
    14 in
  • Overall Length
    14.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    2.50
  • Minimum Load Capacity
    1.50
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)