Motion
88341987

Made in USA
88341987

88341987 88341987 16" A SLEDGE HAMMER WO
MI ITEM #11709301
MFR #88341987
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341987

88341987 88341987 16" A SLEDGE HAMMER WO
MI ITEM #11709301
MFR #88341987

Mfr description
88341987 88341987 16" A SLEDGE HAMMER WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Compatible Head Weight Range
    3 to 4 lb
  • Eye Length
    1 in
  • Eye Width
    3/4 in
  • Hammer Weight Range
    3 - 4 lb
  • Length
    16 in
  • Overall Length
    16.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    4.00
  • Minimum Load Capacity
    3.00
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)