Motion
88341995

Made in USA
88341995

88341995 88341995 30" A SLEDGE HAMMER WO
MI ITEM #11709302
MFR #88341995
Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88341995

88341995 88341995 30" A SLEDGE HAMMER WO
MI ITEM #11709302
MFR #88341995

Mfr description
88341995 88341995 30" A SLEDGE HAMMER WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.18/each

Specifications

Dimensions

  • Compatible Head Weight Range
    6 to 8 oz
  • Eye Length
    1-1/4 in
  • Eye Width
    1 in
  • Hammer Weight Range
    6 - 8 oz
  • Length
    30 in
  • Overall Length
    30.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    8.00
  • Minimum Load Capacity
    6.00
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)