Motion
88342001

Made in USA
88342001

88342001 88342001 36" A SLEDGE HAMMER WO
MI ITEM #11709303
MFR #88342001
Price$46.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88342001

88342001 88342001 36" A SLEDGE HAMMER WO
MI ITEM #11709303
MFR #88342001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.38/each

Specifications

Dimensions

  • Compatible Head Weight Range
    6 to 16 oz
  • Eye Length
    1-3/8 in
  • Eye Width
    1 in
  • Hammer Weight Range
    6 - 16 oz
  • Length
    36 in
  • Overall Length
    36.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    16.00
  • Minimum Load Capacity
    6.00
  • PSC Code
    5120

Overview

Mfr description
88342001 88342001 36" A SLEDGE HAMMER WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought