Motion
88342019

Made in USA
88342019

88342019 88342019 36" A/24LB SLEDGE HAM
MI ITEM #11709304
MFR #88342019
Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88342019

88342019 88342019 36" A/24LB SLEDGE HAM
MI ITEM #11709304
MFR #88342019

Mfr description
88342019 88342019 36" A/24LB SLEDGE HAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.73/each

Specifications

Dimensions

  • Compatible Head Weight Range
    18 to 24 oz
  • Eye Length
    1-1/2 in
  • Eye Width
    1-1/4 in
  • Hammer Weight Range
    18 - 24 oz
  • Length
    36 in
  • Overall Length
    36.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    24.00
  • Minimum Load Capacity
    18.00
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)