Motion
88342050

Made in USA
88342050

36" Long Replacement Handle for Single Bit Bent Axes 2-7/16" Eye Length x 3/4" Eye Width, Hickory, 3 to 5 Lb Capacity, Material Grade Type B
MI ITEM #11709305
MFR #88342050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88342050

36" Long Replacement Handle for Single Bit Bent Axes 2-7/16" Eye Length x 3/4" Eye Width, Hickory, 3 to 5 Lb Capacity, Material Grade Type B
MI ITEM #11709305
MFR #88342050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88342050 88342050 36" A SINGLE BENT AXE

Specifications

  • Hammer Weight Range
    3 - 5 lb
  • Length
    36 in
  • Material
    Hickory
  • Material Grade
    Type B
  • Maximum Load Capacity
    5.00
  • Minimum Load Capacity
    3.00
  • Eye Length
    2-7/16 in
  • Eye Width
    3/4 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text