Motion
88407408

Made in USA
88407408

Size 3", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #11709312
MFR #88407408
List Price$479.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88407408

Size 3", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #11709312
MFR #88407408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$479.63/each for your price

Overview

Mfr description
88407408 88407408 3"SCKT 90D EL CL3000 F

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    3 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought