Motion
88434915

Made in USA
88434915

12" Long x 5/16" High x 1/4" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11709315
MFR #88434915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88434915

12" Long x 5/16" High x 1/4" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11709315
MFR #88434915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88434915 88434915 1/4X5/16" CARBON RECTA

Specifications

  • Material
    Steel
  • Type
    Key Stock
  • Length
    12 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought