Motion
88507777

Made in USA
88507777

Adjustable Chair 19-1/4" Wide x 17-1/4" Deep, Polyurethane Seat, Black
MI ITEM #11709317
MFR #88507777
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88507777

Adjustable Chair 19-1/4" Wide x 17-1/4" Deep, Polyurethane Seat, Black
MI ITEM #11709317
MFR #88507777

Mfr description
88507777 88507777 17-22" SOFT-FORM SWVL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    17-1/4 in
  • Width
    19-1/4 in

Details

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)