Motion
88525316

Made in USA
88525316

18" Long, Stainless Steel Cable Eye & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, 3/16" Hole Diam, Nylon Cable
Mi Item #11709321
MFR #88525316
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88525316

18" Long, Stainless Steel Cable Eye & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, 3/16" Hole Diam, Nylon Cable
Mi Item #11709321
MFR #88525316

Mfr description
88525316 88525316 18" W/ 2 EYELETS 18-8
  • Eye and eye quick-release pin lanyards have an eyelet on each end that can attach to a fixture or frame
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Hole Diameter
    3/16 in
  • Length
    18 in

Details

  • Cable Material
    Stainless Steel
  • Cable Material Coating
    Nylon
  • End Type
    Eye & Eye
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)