1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
88525324
6" Long, Stainless Steel Cable Loop & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, 3/16" Hole Diam, Nylon Cable
MI ITEM #
11709322
MFR #
88525324
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 88525324
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
88525324
6" Long, Stainless Steel Cable Loop & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, 3/16" Hole Diam, Nylon Cable
MI ITEM #
11709322
MFR #
88525324
Mfr description
88525324 88525324 6" W/1 EYELET & LOOP 1
Loop and eye quick-release pin lanyards have a loop on one end that can be secured to a quick-release pin handle
The other end has an eyelet that can attach to a fixture or frame
Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Diameter
3/64 in
Hole Diameter
3/16 in
Length
6 in
Details
Cable Material
Stainless Steel
Cable Material Coating
Nylon
End Type
Loop & Eye
Material Grade
18-8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items