Motion
88525332

Made in USA
88525332

12" Long, Stainless Steel Cable Loop & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, 3/16" Hole Diam, Nylon Cable
Mi Item #11709323
MFR #88525332
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88525332

12" Long, Stainless Steel Cable Loop & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, 3/16" Hole Diam, Nylon Cable
Mi Item #11709323
MFR #88525332

Mfr description
88525332 88525332 12" W/1 EYELET & LOOP
  • Loop and eye quick-release pin lanyards have a loop on one end that can be secured to a quick-release pin handle
  • The other end has an eyelet that can attach to a fixture or frame
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Hole Diameter
    3/16 in
  • Length
    12 in

Details

  • Cable Material
    Stainless Steel
  • Cable Material Coating
    Nylon
  • End Type
    Loop & Eye
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)