Motion
88525357

Made in USA
88525357

6" Long, Stainless Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable
Mi Item #11709325
MFR #88525357
Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88525357

6" Long, Stainless Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable
Mi Item #11709325
MFR #88525357

Mfr description
88525357 88525357 6" W/ 2 LOOPS 18-8 SS
  • Loop and loop quick-release pin lanyards have a loop on each end that can be secured to a quick-release pin handle
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.40/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Length
    6 in

Details

  • Cable Material
    Stainless Steel
  • Cable Material Coating
    Nylon
  • End Type
    Loop & Loop
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)