1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
88525365
12" Long, Stainless Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable
MI ITEM #
11709326
MFR #
88525365
Price
$6.53
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 88525365
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
88525365
12" Long, Stainless Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable
MI ITEM #
11709326
MFR #
88525365
Mfr description
88525365 88525365 12" W/ 2 LOOPS 18-8 SS
Loop and loop quick-release pin lanyards have a loop on each end that can be secured to a quick-release pin handle
Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
It is ideal for electrical applications or where corrosion is a concern
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.53
/each
Add to Cart
Specifications
Dimensions
Cable Diameter
3/64 in
Length
12 in
Details
Cable Material
Stainless Steel
Cable Material Coating
Nylon
End Type
Loop & Loop
Material Grade
18-8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items