Motion
88525373

Made in USA
88525373

18" Long, Stainless Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable
Mi Item #11709327
MFR #88525373
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88525373

18" Long, Stainless Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable
Mi Item #11709327
MFR #88525373

Mfr description
88525373 88525373 18" W/ 2 LOOPS 18-8 SS
  • Loop and loop quick-release pin lanyards have a loop on each end that can be secured to a quick-release pin handle
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Length
    18 in

Details

  • Cable Material
    Stainless Steel
  • Cable Material Coating
    Nylon
  • End Type
    Loop & Loop
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)