1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
88525407
18" Long, Stainless Steel Cable Loop & Tab with Hole End, Quick Release Pin Lanyard 3/64" Cable Diam, 13/64" Hole Diam, Nylon Cable
MI ITEM #
11709330
MFR #
88525407
Price
$10.23
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 88525407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
88525407
18" Long, Stainless Steel Cable Loop & Tab with Hole End, Quick Release Pin Lanyard 3/64" Cable Diam, 13/64" Hole Diam, Nylon Cable
MI ITEM #
11709330
MFR #
88525407
Mfr description
88525407 88525407 18" W/ 2 LOOPS &SSTAB
Loop and tab with hole quick-release pin lanyards have a loop on one end that can be secured to a quick-release pin handle
The other end has a tab with a hole that can be screwed to a surface
Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.23
/each
Add to Cart
Specifications
Dimensions
Cable Diameter
3/64 in
Hole Diameter
13/64 in
Length
18 in
Details
Cable Material
Stainless Steel
Cable Material Coating
Nylon
End Type
Loop & Tab w/ Hole
Material Grade
18-8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items