Motion
88548581

Made in USA
88548581

3/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 13/32" ID x 13/16" OD, 1/16" Thick
MI ITEM #11709334
MFR #88548581
List Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548581

3/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 13/32" ID x 13/16" OD, 1/16" Thick
MI ITEM #11709334
MFR #88548581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.98/each for your price

Overview

Mfr description
88548581 88548581 3/8" HA 100PACK SAE FL
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    3/8
  • Outside Diameter
    13/16 in
  • Material Grade
    Grade 8
  • Inside Diameter
    13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text