Motion
88548623

Made in USA
88548623

5/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 21/32" ID x 1-5/16" OD, 3/32" Thick
MI ITEM #11709336
MFR #88548623
List Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548623

5/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 21/32" ID x 1-5/16" OD, 3/32" Thick
MI ITEM #11709336
MFR #88548623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.10/each for your price

Overview

Mfr description
88548623 88548623 5/8"-11 HA 8PACK SAE F
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Thickness
    3/32 in
  • Type
    SAE
  • Screw Size
    5/8
  • Outside Diameter
    1-5/16 in
  • Material Grade
    Grade 8
  • Inside Diameter
    21/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text