Motion
88548664

Made in USA
88548664

7/16" Screw Alloy Steel Split Lock Washer;Uncoated, 0.443 to 0.455" ID x 0.647" Max OD, 0.14" Thick
MI ITEM #11709340
MFR #88548664
List Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548664

7/16" Screw Alloy Steel Split Lock Washer;Uncoated, 0.443 to 0.455" ID x 0.647" Max OD, 0.14" Thick
MI ITEM #11709340
MFR #88548664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.73/each for your price

Overview

Mfr description
88548664 88548664 7/16" HA 25PACK LOCK W
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1400 in
  • Maximum Inside Diameter
    0.4550in
  • Maximum Outside Diameter
    0.6470in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.4430in
  • Screw Size
    7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought