Motion
88548672

Made in USA
88548672

1/2" Screw Alloy Steel Split Lock Washer;Uncoated, 0.506 to 0.518" ID x 0.737" Max OD, 0.172" Thick
MI ITEM #11709341
MFR #88548672
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548672

1/2" Screw Alloy Steel Split Lock Washer;Uncoated, 0.506 to 0.518" ID x 0.737" Max OD, 0.172" Thick
MI ITEM #11709341
MFR #88548672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
88548672 88548672 1/2" HA 25PACK LOCK WA
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1720 in
  • Maximum Inside Diameter
    0.5180in
  • Maximum Outside Diameter
    0.7370in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5060in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text