Motion
88548680

Made in USA
88548680

9/16" Screw Alloy Steel Split Lock Washer;Uncoated, 0.57 to 0.587" ID x 0.981" Max OD, 0.187" Thick
MI ITEM #11709342
MFR #88548680
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548680

9/16" Screw Alloy Steel Split Lock Washer;Uncoated, 0.57 to 0.587" ID x 0.981" Max OD, 0.187" Thick
MI ITEM #11709342
MFR #88548680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
88548680 88548680 9/16" HA 13PACK LOCK W
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.

Specifications

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Maximum Inside Diameter
    0.5870in
  • Maximum Outside Diameter
    0.9810in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5700in
  • Screw Size
    9/16
  • Thickness
    0.1870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text