Motion
88548698

Made in USA
88548698

5/8" Screw Alloy Steel Split Lock Washer;Uncoated, 0.635 to 0.65" ID x 0.923" Max OD, 0.203" Thick
MI ITEM #11709343
MFR #88548698
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548698

5/8" Screw Alloy Steel Split Lock Washer;Uncoated, 0.635 to 0.65" ID x 0.923" Max OD, 0.203" Thick
MI ITEM #11709343
MFR #88548698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
88548698 88548698 5/8" HA 13PACK LOCK WA
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.2030 in
  • Maximum Inside Diameter
    0.6500in
  • Maximum Outside Diameter
    0.9230in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.6350in
  • Screw Size
    5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text