Motion
88548722

Made in USA
88548722

1/4-20 UNC, 1" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11709346
MFR #88548722
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548722

1/4-20 UNC, 1" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11709346
MFR #88548722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
88548722 88548722 1/4-20X1" 13/PK GR5 HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Hex Size
    7/16 in
  • Length
    1 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text